Win Big in our August Tool Giveaway!
01/08/20
Win a great range of tools online this month!
![August Tool Giveaway August Tool Giveaway](../../../../../media/pictures/blog_images/august_giveaway_blog_res_wl2_frontpage_1200.jpg)
Want to get your hands on a huge haul of quality tools? Enter Würth Ireland’s August competition for your chance to win one of two great tool bundles!
Here at Würth we’re delighted to see so many of our customers back at it, with plenty of work on their plate! We want to help you get through your workload by offering you the chance to win one of two outstanding tool bundles in our August giveaway!
We have put together two great prizes featuring a wide array of our quality power tools, hand tool assortments, screwdriver bits and accessories, ideal for any trade professional looking to expand their collection!
Our 1st place prize includes a range of power tools, hand tools and more, valued at more than 1300, including a cordless drill and socket set!
2nd place’s prize, worth over 500, includes an angle grinder, hand tool assortments and a convenient tool bag!
You can find a complete breakdown of these great prizes below:
1st Place Prize
Product | Article No. |
---|---|
Cordless Drill driver BS 18-A Compact | 5700 507 2 |
HSS DIN 338 Drill Bit Assortment | 5964 062 500 |
Battery Powered Screwdriver S 12-A | 5700 110 2 |
Socket Wrench Assortment, 77pcs | 0965 17 77 |
Combi wrench assortment, 28pcs | 0713 301 052 |
3/8 Inch Socket Wrench Assortment, 42pcs | 0965 12 42 |
Screwdriver Set, Hexagon Blade, 6pcs | 0613 94 226 |
2nd Place Prize
Product | Article No. |
---|---|
Angle Grinder EWS 8-115, Light | 5707 010 0 |
Bit Assortment, 105pcs | 0614 250 300 |
Pliers Set, 4pcs | 0714 01 560 |
Open Tool Bag | 0715 930 222 |
Vice Grip Pliers Set, 4pcs | 0714 09 007 |
For your chance to win one of these great prizes, simply spend 100 or more online with Würth this August, using our e-Shop, the Würth App or an ORSY® scanner. All qualifying entries will be entered into a draw which will take place in September. Full terms and conditions are listed below.
Not an online customer yet? You can register in just a few minutes. Click here or click 'Register/Login' at the top of this page and sign up as an existing customer or a new customer if you don't have an account with Würth already
Terms and Conditions:
• To qualify to win, all orders must be placed within the month of August and invoiced by close of business on September 5th.
• Orders must be placed using the eShop at Wurth.ie, the Würth Smartphone App or an ORSY® Scanner.
• Order value must be minimum of 100 ex VAT.
• Draw will take place during second week of September 2020.