Pick Your Power with the M-CUBE® Range
18/08/20
Learn about our modular battery system for your power tools!
![M-CUBE M-CUBE](../../../../../media/pictures/blog_images/m_cube/mcube-tools2_res_wl2_frontpage_1200.png)
Not every task requires the same tools, nor does every trade involve the same tasks! One thing is certain however: the advent of power tools has helped countless tradespeople complete bigger and tougher jobs in record time. Regardless of your calling or the tools on your belt, the demand for power remains consistent across the industry. Now the important decision is not just choosing the right tool for the job, but choosing the right battery for your tools!
Würth's range of tools is now supported by our M-CUBE® modular battery design, helping tradespeople to find the right tool of the job, and remain useful for their entire toolbox.
![M-CUBE Charger M-CUBE Charger](../../../../../media/pictures/blog_images/m_cube/mcube-exploded_res_wl2_frontpage_1200.jpg)
About M-CUBE®
The M-CUBE® 18v battery is compatible with each tool and charger in the range, allowing you to switch tools on the fly, or swap out batteries to continue working with minimal downtime. The universal battery standard in the M-Cube range means one battery can serve you when working with various tools, or multiple batteries can help you work for longer with your favourite bit of kit.
![M-CUBE Charger M-CUBE Charger](../../../../../media/pictures/blog_images/m_cube/mcube-charger_res_wl2_frontpage_1200.jpg)
The M-CUBE® range encompasses our power tools such as cordless drills, hammer drills, and angle grinders and is complemented by the M-CUBE® batteries and accessories.
M-CUBE® 18v batteries are available in 2Ah, 4Ah and 5Ah versions to meet the different power demands based on application or the components of your tools, such as motor speed or tool power setting.
M-CUBE® 18v batteries are designed with durability in mind, to protect against overheating and shocks, with a robust rubber exterior.
Pick Your Power
Visit our M-CUBE® page for lots of info to help you find the perfect tool for you as well as more info on our M-CUBE® batteries.
Avoid redundancy in your tool arsenal and shop in our M-CUBE® range, assured that your kit will be united by a common battery type.
You can Pick Your Power by choosing an M-CUBE® battery, and build your ideal toolbox with an additional power tool, battery charger and carrying case.