Win an M-CUBE® Triple Pack!
01/02/21
Enter our prize draw for your chance to win over 700 worth of power tools!
![Win an M-CUBE® Triple Pack when you shop online with Würth this February! Win an M-CUBE® Triple Pack when you shop online with Würth this February!](../../../../../media/pictures/blog_images/m_cube/mcube-1200x400-IE_res_wl2_frontpage_1200.jpg)
We have over 2250 worth of tools up for grabs this February! Read on to learn how you could be in with a chance to win one of 3 M-CUBE® Triple Pack tool assortments!
Expand your arsenal with our new cordless power tool range! Backed up by a modular battery system which is compatible across the entire range of tools, the M-CUBE® line features our latest and greatest tools for a huge variety of tasks in all trades.
Our M-CUBE® Triple Pack includes three of our top quality cordless power tools:
- ABS-18 Compact Cordless Drill Driver
- AWS-18 115 P Compact Cordless Angle Grinder
- ABH-18 Compact Cordless Hammer Drill
All M-CUBE® tools are powered by a universal 18V rechargeable battery, letting you easily switch batteries between tools.
Our Triple Pack includes 3 M-CUBE® 18V/4Ah batteries to support you in any task. This prize also includes the ALG 18/6 Fast Charger to keep your batteries topped up.
The triple pack includes a versatile Tool Bag, made from a lightweight material with a rigid plastic base, to help you comfortably transport and safely store your new M-CUBE® power tools.
We have a trio of triple packs to be won by some lucky customers! To be entered into our M-CUBE® prize draw, simply spend 100 or more online with Würth this February! Purchases may be made using our e-Shop, the Würth App, through our e-Procurement services or an ORSY® Scanner.
Click the links below to learn more about the products in our M-CUBE® Triple Pack:
ABS-18 Compact Cordless Drill Driver
AWS-18 115 P Compact Cordless Angle Grinder
Terms and Conditions:
• Qualifying entries can only be made by purchasing online as a Würth Ireland customer.
• Customers that spend 100 online with Würth Ireland during February will qualify and are automatically entered into the prize draw. All qualifying customers are only entered into the draw once.
• Orders must be placed during February 2021 to qualify for prize draw during week commencing March 8th 2021.
• Orders must be made using the eshop at wurth.ie, the Würth mobile app, our e-Procurement services or ORSY® Scan.